- Bearing Locknut
- 135 mm Shaft Diameter
- 175 mm Outside Diameter
- 22 mm Thickness
| Locknut Series | KM Series |
| Slot Width [Min] | 14 mm |
| Lockwasher Series | MB Series |
| Shaft Dia. | 135 mm |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Mating Lockwasher | MB27 |
| Thread Pitch | 2 mm |
| Thread Size | M135 |
| O.D. | 175 mm |
| Face Diameter | 160 mm |
| Thickness | 22 mm |
| Max. Face Runout | 0.002 in |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Weight | 3.417 LB |
| EAN or UPC | 4012801052719 |

