| Ball Material | Steel |
| Dynamic Load Rating | 34000 N |
| Limiting Speed - Grease | 8000 rpm |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| I.D. | 120 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| O.D. | 165 mm |
| No. in Set | Single Bearing |
| Seal Type | Sealed |
| Static Load Rating [Max] | 45000 N |
| Weight | 3.064 LB |
| EAN or UPC | 4012801737906 |

