- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 95 mm Inside Diameter
- 130 mm Outside Diameter
- 18 mm Width
| Limiting Speed - Grease | 10000 rpm |
| Bearing Arrangement | Universal |
| I.D. | 95 mm |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Seal Type | Sealed |
| Static Load Rating [Max] | 28000 N |
| Preload Level | Light |
| Contact Angle | 25° |
| Dynamic Load Rating | 22800 N |
| O.D. | 130 mm |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.274 LB |
| EAN or UPC | 4012801491174 |

