- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 85 mm Inside Diameter
- 120 mm Outside Diameter
- 18 mm Width
| I.D. | 85 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 1.1 mm |
| Seal Type | Sealed |
| Dynamic Load Rating | 21000 N |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 15000 rpm |
| Contact Angle | 15° |
| Ball Material | Steel |
| Preload Level | Light |
| Static Load Rating [Max] | 17000 N |
| No. in Set | Single Bearing |
| O.D. | 120 mm |
| Weight | 1.182 LB |
| EAN or UPC | 4012801737708 |

