- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 85 mm Inside Diameter
- 120 mm Outside Diameter
- 36 mm Width
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| I.D. | 85 mm |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Seal Type | Sealed |
| O.D. | 120 mm |
| Static Load Rating [Max] | 26000 N |
| Ball Material | Steel |
| Dynamic Load Rating | 22000 N |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 14000 rpm |
| No. in Set | Duplex Set |
| Weight | 2.69 LB |
| EAN or UPC | 4026677614711 |

