| Static Load Rating [Max] | 22400 N |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| O.D. | 110 mm |
| Limiting Speed - Grease | 13000 rpm |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Sealed |
| I.D. | 80 mm |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Dynamic Load Rating | 19600 N |
| Ball Material | Steel |
| Weight | 1.631 LB |
| EAN or UPC | 4012801491075 |

