| Contact Angle | 15° |
| Seal Type | Sealed |
| Dynamic Load Rating | 21200 N |
| Static Load Rating [Max] | 24000 N |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Limiting Speed - Grease | 15000 rpm |
| O.D. | 110 mm |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| I.D. | 80 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.756 LB |
| EAN or UPC | 4012801491051 |

