| Ball Material | Steel |
| O.D. | 110 mm |
| Limiting Speed - Grease | 15000 rpm |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 24000 N |
| I.D. | 80 mm |
| Contact Angle | 15° |
| Preload Level | Light |
| Seal Type | Sealed |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 21200 N |
| Weight | 1.631 LB |
| EAN or UPC | 4012801491044 |

