| Static Load Rating [Max] | 18600 N |
| Contact Angle | 25° |
| O.D. | 100 mm |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 17300 N |
| Seal Type | Sealed |
| Limiting Speed - Grease | 14000 rpm |
| Ball Material | Steel |
| I.D. | 70 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Weight | 0.728 LB |
| EAN or UPC | 4012801491006 |

