| I.D. | 70 mm |
| Contact Angle | 25° |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Seal Type | Sealed |
| O.D. | 100 mm |
| Dynamic Load Rating | 17300 N |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 18600 N |
| Bearing Type | Single Row Angular Contact |
| Weight | 1.642 LB |
| EAN or UPC | 4012801490993 |

