| I.D. | 70 mm |
| O.D. | 100 mm |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| Seal Type | Sealed |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 20000 N |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 18300 N |
| Weight | 1.459 LB |
| EAN or UPC | 4012801490962 |

