| Dynamic Load Rating | 14000 N |
| Seal Type | Sealed |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 14600 N |
| No. in Set | Single Bearing |
| O.D. | 85 mm |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| I.D. | 60 mm |
| Weight | 0.419 LB |
| EAN or UPC | 4012801737364 |

