| Ball Material | Steel |
| Static Load Rating [Max] | 12700 N |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 18000 rpm |
| O.D. | 80 mm |
| Seal Type | Sealed |
| Bearing Arrangement | Universal |
| No. in Set | Single Bearing |
| Contact Angle | 25° |
| I.D. | 55 mm |
| Dynamic Load Rating | 12700 N |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Weight | 0.366 LB |
| EAN or UPC | 4012801737326 |

