| Ball Material | Steel |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 13700 N |
| Seal Type | Sealed |
| Dynamic Load Rating | 13400 N |
| Bearing Arrangement | Universal |
| I.D. | 55 mm |
| O.D. | 80 mm |
| Limiting Speed - Grease | 20000 rpm |
| Preload Level | Light |
| Weight | 0.776 LB |
| EAN or UPC | 4012801490894 |

