| Bearing Type | Single Row Angular Contact |
| I.D. | 45 mm |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 26000 rpm |
| Contact Angle | 15° |
| Dynamic Load Rating | 10000 N |
| No. in Set | Single Bearing |
| O.D. | 68 mm |
| Preload Level | Light |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Sealed |
| Static Load Rating [Max] | 9650 N |
| Weight | 0.277 LB |
| EAN or UPC | 4012801616492 |

