Skip to content Skip to navigation menu
FAGHSS71905-C-T-P4S-UL

HSS71905-C-T-P4S-UL

Single Row Angular Contact Spindle Bearing
Item #110591821
FAGHSS71905-C-T-P4S-UL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Preload Level Light
Bearing Arrangement Universal
Static Load Rating [Max] 2060 N
Corner Radius [Min] 0.36 mm
Bearing Type Single Row Angular Contact
Limiting Speed - Grease 48000 rpm
O.D. 42 mm
No. in Set Single Bearing
Contact Angle 15°
Ball Material Steel
Dynamic Load Rating 3900 N
I.D. 25 mm
Bore Type Round Bore, Metric Type
Seal Type Sealed
Weight 29.435 LB
EAN or UPC 4012801490672
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison