| Static Load Rating [Max] | 3350 N |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Seal Type | Sealed |
| I.D. | 25 mm |
| Preload Level | Light |
| Dynamic Load Rating | 4250 N |
| No. in Set | Duplex Set |
| Ball Material | Steel |
| O.D. | 42 mm |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.22 LB |
| EAN or UPC | 4026677149084 |

