| O.D. | 37 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 43000 rpm |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 20 mm |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 3750 N |
| Preload Level | Light |
| Seal Type | Sealed |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 2700 N |
| Bearing Arrangement | Universal |
| Weight | 25.784 LB |
| EAN or UPC | 4012801490658 |

