| I.D. | 20 mm |
| Ball Material | Steel |
| Contact Angle | 15° |
| O.D. | 37 mm |
| Static Load Rating [Max] | 2850 N |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 50000 rpm |
| Corner Radius [Min] | 0.3 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 3900 N |
| Seal Type | Sealed |
| Weight | 0.101 LB |
| EAN or UPC | 4012801490634 |

