| Limiting Speed - Grease | 60000 rpm |
| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| I.D. | 17 mm |
| Ball Material | Steel |
| Seal Type | Sealed |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 2900 N |
| O.D. | 30 mm |
| Contact Angle | 15° |
| Preload Level | Light |
| Corner Radius [Min] | 0.3 mm |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 1900 N |
| Weight | 12.19 LB |
| EAN or UPC | 4012801490580 |

