| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 1140 N |
| Seal Type | Sealed |
| Bearing Arrangement | Universal |
| O.D. | 24 mm |
| Limiting Speed - Grease | 67000 rpm |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 1930 N |
| Corner Radius [Min] | 0.3 mm |
| Preload Level | Light |
| Contact Angle | 25° |
| No. in Set | Single Bearing |
| I.D. | 12 mm |
| Weight | 7.303 LB |
| EAN or UPC | 4026677074270 |

