| O.D. | 24 mm |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Sealed |
| Corner Radius [Min] | 0.3 mm |
| Ball Material | Steel |
| I.D. | 12 mm |
| Dynamic Load Rating | 2040 N |
| Limiting Speed - Grease | 80000 rpm |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 1200 N |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Preload Level | Light |
| Weight | 0.029 LB |
| EAN or UPC | 4012801619059 |

