| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Seal Type | Sealed |
| Static Load Rating [Max] | 42500 N |
| Dynamic Load Rating | 36000 N |
| Limiting Speed - Grease | 9000 rpm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| No. in Set | Duplex Set |
| I.D. | 100 mm |
| O.D. | 150 mm |
| Weight | 5.556 LB |
| EAN or UPC | 4012801490511 |

