- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 95 mm Inside Diameter
- 145 mm Outside Diameter
- 24 mm Width
| I.D. | 95 mm |
| Seal Type | Sealed |
| Preload Level | Light |
| Static Load Rating [Max] | 44000 N |
| No. in Set | Single Bearing |
| O.D. | 145 mm |
| Contact Angle | 15° |
| Dynamic Load Rating | 38000 N |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 11000 rpm |
| Weight | 3.219 LB |
| EAN or UPC | 4012801737012 |

