| I.D. | 90 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| O.D. | 140 mm |
| Seal Type | Sealed |
| Dynamic Load Rating | 37500 N |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 43000 N |
| Limiting Speed - Grease | 12000 rpm |
| Preload Level | Light |
| Contact Angle | 15° |
| Weight | 2.535 LB |
| EAN or UPC | 4012801490474 |

