| I.D. | 85 mm |
| Contact Angle | 15° |
| Seal Type | Sealed |
| Bearing Arrangement | Universal |
| No. in Set | Duplex Set |
| Corner Radius [Min] | 1.1 mm |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 36000 N |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 13000 rpm |
| O.D. | 130 mm |
| Dynamic Load Rating | 32000 N |
| Preload Level | Light |
| Ball Material | Steel |
| Weight | 4.63 LB |
| EAN or UPC | 4026677635624 |

