| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Seal Type | Sealed |
| Dynamic Load Rating | 17600 N |
| Ball Material | Steel |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 90 mm |
| Static Load Rating [Max] | 17600 N |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| No. in Set | Single Bearing |
| I.D. | 55 mm |
| Limiting Speed - Grease | 20000 rpm |
| Contact Angle | 25° |
| Weight | 0.818 LB |
| EAN or UPC | 4012801490146 |

