| O.D. | 80 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Corner Radius [Min] | 1 mm |
| Ball Material | Steel |
| Seal Type | Sealed |
| I.D. | 50 mm |
| Dynamic Load Rating | 12500 N |
| Static Load Rating [Max] | 12200 N |
| Limiting Speed - Grease | 22000 rpm |
| Contact Angle | 25° |
| Weight | 1.386 LB |
| EAN or UPC | 4012801490054 |

