| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Sealed |
| Limiting Speed - Grease | 22000 rpm |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Corner Radius [Min] | 10 mm |
| I.D. | 50 mm |
| O.D. | 80 mm |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 13400 N |
| Static Load Rating [Max] | 13200 N |
| Weight | 1.389 LB |
| EAN or UPC | 4012801490016 |

