| Dynamic Load Rating | 9300 N |
| Bearing Arrangement | Universal |
| Preload Level | Medium |
| Static Load Rating [Max] | 8650 N |
| No. in Set | Single Bearing |
| I.D. | 40 mm |
| Corner Radius [Min] | 1 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 22000 rpm |
| O.D. | 68 mm |
| Ball Material | Steel |
| Seal Type | Sealed |
| Contact Angle | 25° |
| Weight | 0.485 LB |
| EAN or UPC | 4026677460691 |

