| O.D. | 62 mm |
| Limiting Speed - Grease | 28000 rpm |
| Preload Level | Light |
| Corner Radius [Min] | 1 mm |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| I.D. | 35 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Sealed |
| Static Load Rating [Max] | 8300 N |
| Contact Angle | 15° |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 9300 N |
| Weight | 0.794 LB |
| EAN or UPC | 4012801489768 |

