| Bore Type | Round Bore, Metric Type |
| Corner Radius [Min] | 1 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| O.D. | 55 mm |
| Preload Level | Medium |
| Dynamic Load Rating | 8200 N |
| I.D. | 30 mm |
| Limiting Speed | 38000 rpm |
| Static Load Rating [Max] | 4250 N |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Limiting Speed - Grease | 38000 rpm |
| Seal Type | Sealed |
| Weight | 67.408 LB |
| EAN or UPC | 4026677716439 |

