| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 4250 N |
| Seal Type | Sealed |
| O.D. | 55 mm |
| I.D. | 30 mm |
| Limiting Speed - Grease | 38000 rpm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 8200 N |
| Preload Level | Light |
| Corner Radius [Min] | 1 mm |
| Contact Angle | 15° |
| Weight | 0.302 LB |
| EAN or UPC | 4012801489713 |

