- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 25 mm Inside Diameter
- 47 mm Outside Diameter
- 12 mm Width
| Dynamic Load Rating | 5500 N |
| Ball Material | Steel |
| Contact Angle | 25° |
| Corner Radius [Min] | 0.6 mm |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 2800 N |
| O.D. | 47 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 34000 rpm |
| Seal Type | Sealed |
| I.D. | 25 mm |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Weight | 0.209 LB |
| EAN or UPC | 4012801489683 |

