| Ball Material | Steel |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Sealed |
| O.D. | 35 mm |
| Limiting Speed - Grease | 53000 rpm |
| Bearing Arrangement | Universal |
| I.D. | 17 mm |
| Corner Radius [Min] | 0.3 mm |
| Dynamic Load Rating | 3800 N |
| Preload Level | Light |
| Static Load Rating [Max] | 2650 N |
| Weight | 0.207 LB |
| EAN or UPC | 4012801489539 |

