| I.D. | 12 mm |
| Preload Level | Light |
| Limiting Speed - Grease | 70000 rpm |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| O.D. | 28 mm |
| Static Load Rating [Max] | 1630 N |
| Ball Material | Steel |
| Contact Angle | 15° |
| Corner Radius [Min] | 0.34 mm |
| Seal Type | Sealed |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 2700 N |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.11 LB |
| EAN or UPC | 4026677059161 |

