| Static Load Rating [Max] | 36000 N |
| O.D. | 140 mm |
| Ball Material | Steel |
| I.D. | 100 mm |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 11000 rpm |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 29000 N |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Weight | 3.972 LB |
| EAN or UPC | 4012801987325 |

