| Dynamic Load Rating | 22800 N |
| I.D. | 95 mm |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 28000 N |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| O.D. | 130 mm |
| Limiting Speed - Grease | 10000 rpm |
| Preload Level | Light |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Weight | 1.276 LB |
| EAN or UPC | 4012801616836 |

