| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 24500 N |
| I.D. | 85 mm |
| No. in Set | Duplex Set |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 12000 rpm |
| Contact Angle | 25° |
| Dynamic Load Rating | 20400 N |
| O.D. | 120 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Weight | 2.692 LB |
| EAN or UPC | 4026677929112 |

