- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 80 mm Inside Diameter
- 110 mm Outside Diameter
- 32 mm Width
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 19600 N |
| O.D. | 110 mm |
| Contact Angle | 25° |
| Static Load Rating [Max] | 22400 N |
| Ball Material | Steel |
| I.D. | 80 mm |
| Seal Type | Unsealed |
| Weight | 1.808 LB |
| EAN or UPC | 4026677649539 |

