| Preload Level | Light |
| Ball Material | Steel |
| Static Load Rating [Max] | 13400 N |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 13200 N |
| Seal Type | Unsealed |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| I.D. | 60 mm |
| O.D. | 85 mm |
| Weight | 0.816 LB |
| EAN or UPC | 4026677142177 |

