| Ball Material | Steel |
| Static Load Rating [Max] | 14600 N |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 19000 rpm |
| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 14000 N |
| I.D. | 60 mm |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| O.D. | 85 mm |
| Weight | 0.816 LB |
| EAN or UPC | 4012801987271 |

