| Bearing Type | Single Row Angular Contact |
| I.D. | 50 mm |
| Ball Material | Steel |
| No. in Set | Duplex Set |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| O.D. | 72 mm |
| Dynamic Load Rating | 10400 N |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 10200 N |
| Preload Level | Light |
| Weight | 0.621 LB |
| EAN or UPC | 4026677557438 |

