| O.D. | 62 mm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 6950 N |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Dynamic Load Rating | 7200 N |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| I.D. | 40 mm |
| Preload Level | Medium |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Weight | 0.287 LB |
| EAN or UPC | 4026677420398 |

