| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 4900 N |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 30 mm |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Limiting Speed - Grease | 32000 rpm |
| O.D. | 47 mm |
| Seal Type | Unsealed |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 6000 N |
| Weight | 28.143 LB |
| EAN or UPC | 4012801749251 |

