| Contact Angle | 25° |
| O.D. | 42 mm |
| No. in Set | Single Bearing |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 3150 N |
| Limiting Speed | 36000 rpm |
| Seal Type | Unsealed |
| I.D. | 25 mm |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 4000 N |
| Preload Level | Light |
| Limiting Speed - Grease | 36000 rpm |
| Ball Material | Steel |
| Weight | 26.064 LB |
| EAN or UPC | 4012801749190 |

