| Bore Type | Round Bore, Metric Type |
| I.D. | 130 mm |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 6700 rpm |
| Dynamic Load Rating | 62000 N |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 78000 N |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Contact Angle | 25° |
| O.D. | 200 mm |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Weight | 8.165 LB |
| EAN or UPC | 4012801738637 |

