| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| O.D. | 200 mm |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| I.D. | 130 mm |
| Dynamic Load Rating | 62000 N |
| No. in Set | Duplex Set |
| Static Load Rating [Max] | 78000 N |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Limiting Speed - Grease | 6700 rpm |
| Weight | 16.198 LB |
| EAN or UPC | 4026677445582 |

