| Bore Type | Round Bore, Metric Type |
| Contact Angle | 15° |
| Static Load Rating [Max] | 83000 N |
| Seal Type | Unsealed |
| Ball Material | Steel |
| I.D. | 130 mm |
| O.D. | 200 mm |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 7500 rpm |
| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Dynamic Load Rating | 65500 N |
| Weight | 8.165 LB |
| EAN or UPC | 4012801738613 |

