| Limiting Speed - Grease | 9500 rpm |
| Static Load Rating [Max] | 60000 N |
| Dynamic Load Rating | 50000 N |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| O.D. | 170 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 2 mm |
| Contact Angle | 15° |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| I.D. | 110 mm |
| Weight | 4.789 LB |
| EAN or UPC | 4012801738545 |

